Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M5X25
- Zoro # G523940255
product price:Â
$
29.19
/ea
Key Features
Minimum Yield Strength
85,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Precision Screw
Yes
Thread Size
M4x0.70
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M5X25
- Zoro #
- G523940255
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Precision Screw
- Yes
- Material
- Alloy Steel
- Finish
- Black Oxide
- System of Measurement
- Metric
- Head Type
- Knurled
- Tensile Strength
- 140,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M4x0.70
- Minimum Thread Length
- 4.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Head Height
- 4 mm
- Head Diameter
- 9 mm
- Overall Length
- 29.5 mm
- Shoulder Diameter
- 5 mm
- Shoulder Length
- 25 mm
- Length
- 29.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.