Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M5X55
- Zoro # G423940751
product price:Â
$
39.15
/ea
Key Features
System of Measurement
Metric
Finish
Black Oxide
Shear Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M5X55
- Zoro #
- G423940751
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Head Type
- Knurled
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 4.5 mm
- Thread Size
- M4x0.70
- Head Diameter
- 9 mm
- Shoulder Diameter
- 5 mm
- Head Height
- 4 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 55 mm
- Overall Length
- 59.5 mm
- Length
- 59.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.