Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M6.5X45
- Zoro # G023940731
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal Hex
Material Grade/Class
4140
Rockwell Hardness
B91, C32
Head Height
5 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M6.5X45
- Zoro #
- G023940731
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Material Grade/Class
- 4140
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Head Type
- Knurled
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 45 mm
- Head Height
- 5 mm
- Head Diameter
- 10 mm
- Overall Length
- 55 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 10 mm
- Thread Size
- M5x0.80
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 6.5 mm
- Length
- 55 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.