Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M6X14
- Zoro # G723941625
product price:Â
$
16.29
/ea
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Overall Length
23.5 mm
Shear Strength
70,000 psi
System of Measurement
Metric
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M6X14
- Zoro #
- G723941625
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- System of Measurement
- Metric
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Minimum Yield Strength
- 85,000 psi
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Material
- Alloy Steel
- Rockwell Hardness
- B91, C32
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Overall Length
- 23.5 mm
- Shoulder Length
- 14 mm
- Head Diameter
- 10 mm
- Thread Size
- M5x0.80
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Shoulder Diameter
- 6 mm
- Minimum Thread Length
- 9.5 mm
- Length
- 23.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.