Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M6X55
  • Zoro # G623940261
product price: 
$
40.49
/ea

Key Features

Head Type
Knurled
Overall Length
64.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Texture
Knurled
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M6X55
Zoro #
G623940261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Minimum Thread Length
9.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
4.5 mm
Head Diameter
10 mm
Shoulder Diameter
6 mm
Thread Size
M5x0.80
Shoulder Length
55 mm
Length
64.5 mm

Details

Item
Shoulder Screw
Head Type
Knurled
Head Texture
Knurled
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B91, C32
Minimum Yield Strength
85,000 psi
Material Grade/Class
4140
Material
Alloy Steel
Shear Strength
70,000 psi
System of Measurement
Metric
Tensile Strength
140,000 psi
Precision Screw
Yes
Finish
Black Oxide
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews