Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M7X40
- Zoro # G023941967
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
51 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5 mm
Tensile Strength
140,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M7X40
- Zoro #
- G023941967
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Material Grade/Class
- 4140
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 51 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M6x1.00
- Shoulder Length
- 40 mm
- Shoulder Diameter
- 7 mm
- Minimum Thread Length
- 11 mm
- Head Diameter
- 12 mm
- Length
- 51 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.