Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M8X40
- Zoro # G623940469
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Tensile Strength
140,000 psi
Head Type
Knurled
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
System of Measurement
Metric
Head Height
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M8X40
- Zoro #
- G623940469
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Shear Strength
- 70,000 psi
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Head Texture
- Knurled
- Finish
- Black Oxide
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 40 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5.5 mm
- Thread Size
- M6x1.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 13 mm
- Overall Length
- 51 mm
- Minimum Thread Length
- 11 mm
- Shoulder Diameter
- 8 mm
- Length
- 51 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.