Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M8X55
- Zoro # G523941696
product price:Â
$
14.29
/ea
Key Features
Rockwell Hardness
B91, C32
Shear Strength
70,000 psi
Minimum Yield Strength
85,000 psi
Thread Size
M6x1.00
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M8X55
- Zoro #
- G523941696
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 4140
- Head Texture
- Knurled
- Material
- Alloy Steel
- Tensile Strength
- 140,000 psi
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Precision Screw
- Yes
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 55 mm
- Thread Size
- M6x1.00
- Shoulder Diameter
- 8 mm
- Minimum Thread Length
- 11 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5.5 mm
- Head Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Overall Length
- 66 mm
- Length
- 66 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.