Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M9X20
- Zoro # G623941442
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Minimum Yield Strength
85,000 psi
Head Diameter
14 mm
Head Height
6 mm
System of Measurement
Metric
Shoulder Diameter
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M9X20
- Zoro #
- G623941442
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- System of Measurement
- Metric
- Material Grade/Class
- 4140
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 14 mm
- Head Height
- 6 mm
- Shoulder Diameter
- 9 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M8x1.25
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Overall Length
- 33 mm
- Shoulder Length
- 20 mm
- Minimum Thread Length
- 13 mm
- Length
- 33 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.