Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M9X50
- Zoro # G523940712
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
13 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Tensile Strength
140,000 psi
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M9X50
- Zoro #
- G523940712
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Finish
- Black Oxide
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 4140
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Head Type
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 50 mm
- Shoulder Diameter
- 9 mm
- Head Height
- 6 mm
- Head Diameter
- 14 mm
- Thread Size
- M8x1.25
- Overall Length
- 63 mm
- Length
- 63 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.