Zoro Homepage

Alloy Steel Hex Bar, 12 ft L

  • Mfr # 20248_144_0

  • Zoro # G416339654


product price: $1,251.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20248_144_0
Zoro #
G416339654
UPC #
-
Country of Origin
Multiple

Details

Item
Alloy Steel Hex Bar 4140/4142

Description

Alloy Steel Hex Bar, Material Alloy Steel, Material Grade 4140, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Hex Width 2 1/4 in, Mechanical Finish Mill, Overall Length 12 ft, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Tensile Strength 95,000 psi, Yield Strength 60,000 psi, Standards ASTM -A108, Shape Hexagon, Includes Material Certificate Material Test Report, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.006 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.