Zoro Homepage

Alloy Steel Hex Bar

  • Mfr # HX0204140-3

  • Zoro # G313874487


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Overall Length
36 in
Material Grade
42CrMo4
Brinell Hardness
197 BHN
Width Tolerance
+/-0.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0204140-3
Zoro #
G313874487
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Width Tolerance
+/-0.13 mm
Hex Width
20 mm

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Material Grade
42CrMo4
Brinell Hardness
197 BHN
Fabrication
Cold Rolled
Yield Strength
60,175 psi
Heat Treatable
Heat Treatable
Tensile Strength
94,975 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
Standards
EN 10277, EN 10278
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Metric

Description

Alloy Steel Hex Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.