Alloy Steel Hex Bar
Mfr # HX0204140-6
Zoro # G813874468
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Hex Width
20 mm
Brinell Hardness
197 BHN
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX0204140-6
Zoro #
G813874468
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
20 mm
Overall Length
6 ft
Width Tolerance
+/-0.13 mm
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Brinell Hardness
197 BHN
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Standards
EN 10277, EN 10278
Material Grade
42CrMo4
Tensile Strength
94,975 psi
Fabrication
Cold Rolled
Heat Treatment
Annealed
Mechanical Finish
Mill
Yield Strength
60,175 psi
System of Measurement
Metric
Description
Alloy Steel Hex Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.