Zoro Homepage

Alloy Steel Hex Bar

  • Mfr # HX0504140-3

  • Zoro # G613874569


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
Annealed
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0504140-3
Zoro #
G613874569
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Width Tolerance
+/-0.152 mm
Hex Width
50 mm

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASTM A108, ASTM A304
Tensile Strength
94,975 psi
Heat Treatable
Heat Treatable
Yield Strength
60,175 psi
Brinell Hardness
197 BHN
Tolerance Rating
Undersized
Material Grade
4140
System of Measurement
Metric

Description

Alloy Steel Hex Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.