Zoro Homepage

Alloy Steel Hex Bar, PK 10

  • Mfr # HX0028650-6

  • Zoro # G913874719


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
8650
Width Tolerance
+/-0.102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0028650-6
Zoro #
G913874719
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.102 mm
Overall Length
6 ft
Hex Width
2 mm

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
8650
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Yield Strength
55,825 psi
Brinell Hardness
212 BHN
Standards
ASTM A29
Tensile Strength
103,675 psi
System of Measurement
Metric

Description

Alloy Steel Hex Bar, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.