Alloy Steel Hex Bar, PK 10
Mfr # HX0048650-1
Zoro # G213874761
product price: $66.49
/pk 10, $6.65/eaKey Features
Material
Alloy Steel
Material Grade
8650
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX0048650-1
Zoro #
G213874761
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Width Tolerance
+/-0.102 mm
Hex Width
4 mm
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Material Grade
8650
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
212 BHN
Standards
ASTM A29
Yield Strength
55,825 psi
Tensile Strength
103,675 psi
System of Measurement
Metric
Description
Alloy Steel Hex Bar, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.