Zoro Homepage

Alloy Steel Hex Bar, PK 2

  • Mfr # HX0154140-3

  • Zoro # G813874567


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Heat Treatable
Heat Treatable
Width Tolerance
+/-0.102 mm
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
94,975 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0154140-3
Zoro #
G813874567
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.102 mm
Hex Width
15 mm
Overall Length
36 in

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
94,975 psi
Brinell Hardness
197 BHN
Yield Strength
60,175 psi
Mechanical Finish
Mill
Material Grade
4140
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Heat Treatment
Annealed
Standards
ASTM A108, ASTM A304
System of Measurement
Metric

Description

Alloy Steel Hex Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.