Alloy Steel Hex Bar, PK 2
Mfr # HX0204140-1
Zoro # G813874420
product price: $96.79
/pk 2, $48.40/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Brinell Hardness
197 BHN
Tensile Strength
94,975 psi
Overall Length
12 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX0204140-1
Zoro #
G813874420
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Hex Width
20 mm
Width Tolerance
+/-0.13 mm
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Brinell Hardness
197 BHN
Tensile Strength
94,975 psi
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Standards
EN 10277, EN 10278
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Mechanical Finish
Mill
Material Grade
42CrMo4
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
60,175 psi
System of Measurement
Metric
Description
Alloy Steel Hex Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.