Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Hex Bar, PK 3

  • Mfr # HX0124140-3

  • Zoro # G213874518


product price: $150.99
/pk 3, $50.33/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Yield Strength
60,175 psi
Tolerance Rating
Undersized
Standards
ASTM A108, ASTM A304
Hex Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0124140-3
Zoro #
G213874518
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
12 mm
Overall Length
36 in
Width Tolerance
+/-0.102 mm

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Yield Strength
60,175 psi
Tolerance Rating
Undersized
Standards
ASTM A108, ASTM A304
Tensile Strength
94,975 psi
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
4140
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Mechanical Finish
Mill
Brinell Hardness
197 BHN
System of Measurement
Metric

Description

Alloy Steel Hex Bar, Package Quantity 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.