Alloy Steel Hex Bar, PK 4
Mfr # HX0054140A-3
Zoro # G813874666
product price: $43.49
/pk 4, $10.87/eaKey Features
Material
Alloy Steel
Material Grade
4140
Hex Width
5 mm
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX0054140A-3
Zoro #
G813874666
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
5 mm
Width Tolerance
+/-0.102 mm
Overall Length
36 in
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Material Grade
4140
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
94,975 psi
Mechanical Finish
Mill
Standards
ASTM A108, ASTM A304
Brinell Hardness
197 BHN
Yield Strength
60,175 psi
Tolerance Rating
Undersized
Fabrication
Cold Rolled
System of Measurement
Metric
Description
Alloy Steel Hex Bar, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.