Alloy Steel Hex Bar, PK 4
Mfr # HX0104140-3
Zoro # G713874551
product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Yield Strength
60,175 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX0104140-3
Zoro #
G713874551
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.102 mm
Overall Length
36 in
Hex Width
10 mm
Details
Item
Alloy Steel Hex Bar
Material
Alloy Steel
Yield Strength
60,175 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Tensile Strength
94,975 psi
Heat Treatment
Annealed
Brinell Hardness
197 BHN
Tolerance Rating
Undersized
Mechanical Finish
Mill
Standards
ASTM A108, ASTM A304
Material Grade
4140
System of Measurement
Metric
Description
Alloy Steel Hex Bar, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.