Zoro Homepage

Alloy Steel Hex Bar, PK 5

  • Mfr # HX0048650-6

  • Zoro # G213874778


product price: $77.49
/pk 5, $15.50/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Fabrication
Cold Rolled
Mechanical Finish
Mill
Material Grade
8650
Tensile Strength
103,675 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0048650-6
Zoro #
G213874778
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Hex Width
4 mm
Width Tolerance
+/-0.102 mm

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Fabrication
Cold Rolled
Mechanical Finish
Mill
Material Grade
8650
Tensile Strength
103,675 psi
Brinell Hardness
212 BHN
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Standards
ASTM A29
Yield Strength
55,825 psi
Heat Treatable
Heat Treatable
System of Measurement
Metric

Description

Alloy Steel Hex Bar, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.