Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Plate, 12 in L, 12 in W

  • Mfr # 25658_12_12

  • Zoro # G806599163


product price: $2,342.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Temper
O
Standards
AMS 6359, ASTM A829
Thickness
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25658_12_12
Zoro #
G806599163
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Thickness
4.5 in
Width Tolerance
Not Rated
Overall Length
12 in
Overall Width
12 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Temper
O
Standards
AMS 6359, ASTM A829
Appearance
Metallic
Brinell Hardness
217 BHN
Yield Strength
68,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Machinability
50 %
Tensile Strength
108,000 psi
Fabrication
Hot Rolled
Rockwell Hardness
95 HRB
Shape
Plate
Material Grade
4340
System of Measurement
Inch
Thickness Tolerance
+0.15 in/-0.01 in
Mechanical Finish
Mill
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Elongation
22 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4340, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 4.5 in, Thickness Tolerance +0.15 in/-0.01 in, Yield Strength 68,000 psi, Fabrication Hot Rolled, Rockwell Hardness 95 HRB, Machinability 50 Percent, Tensile Strength 108,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6359, ASTM A829

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.