Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Plate, 18 in L, 10 in W

  • Mfr # 19261_18_0

  • Zoro # G306599847


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Thickness
0.375 in
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19261_18_0
Zoro #
G306599847
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Length
18 in
Width Tolerance
+0.005 in
Overall Width
10 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Shape
Plate
Heat Treatable
Heat Treatable
Rockwell Hardness
94 HRB
Machinability
50 %
Heat Treatment
Pre-Hardened
Thickness Tolerance
+/-0.001 in
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
4142
Yield Strength
Not Rated
Tensile Strength
Not Rated
Brinell Hardness
187 BHN
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Tolerance Rating
Oversized
Fabrication
Hot Rolled
Resistance Properties
Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4142, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Overall Length 18 in, Overall Width 10 in, Thickness 0.375 in, Thickness Tolerance +/-0.001 in, Yield Strength Not Rated, Fabrication Hot Rolled, Rockwell Hardness 94 HRB, Machinability 50 Percent, Tensile Strength Not Rated, Width Tolerance +0.005 in, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.