Zoro Homepage

Alloy Steel Plate, 18 in L, 8 in W

  • Mfr # 19253_18_0

  • Zoro # G006599864


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Overall Length
18 in
Tolerance Rating
Oversized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19253_18_0
Zoro #
G006599864
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Thickness
0.313 in
Width Tolerance
+0.005 in
Overall Width
8 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Tolerance Rating
Oversized
Mechanical Finish
Mill
Yield Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
94 HRB
System of Measurement
Inch
Machinability
50 %
Material Grade
4142
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.001 in
Brinell Hardness
187 BHN
Fabrication
Hot Rolled
Appearance
Metallic
Shape
Plate
Heat Treatment
Pre-Hardened
Tensile Strength
Not Rated
Resistance Properties
Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4142, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Overall Length 18 in, Overall Width 8 in, Thickness 0.313 in, Thickness Tolerance +/-0.001 in, Yield Strength Not Rated, Fabrication Hot Rolled, Rockwell Hardness 94 HRB, Machinability 50 Percent, Tensile Strength Not Rated, Width Tolerance +0.005 in, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.