Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Plate, 24 in L, 12 in W

  • Mfr # 25660_12_24

  • Zoro # G406599150


product price: $2,584.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Brinell Hardness
156 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25660_12_24
Zoro #
G406599150
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Overall Length
24 in
Thickness
3.5 in
Overall Width
12 in
Width Tolerance
Not Rated

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Brinell Hardness
156 BHN
Fabrication
Cold Rolled
Machinability
70 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Appearance
Metallic
Yield Strength
67,000 psi
Material Grade
4130
Rockwell Hardness
82 HRB
System of Measurement
Inch
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Thickness Tolerance
+0.11 in/-0.01 in
Mechanical Finish
Mill
Tensile Strength
81,000 psi
Elongation
28 %
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 3.5 in, Thickness Tolerance +0.11 in/-0.01 in, Yield Strength 67,000 psi, Fabrication Cold Rolled, Rockwell Hardness 82 HRB, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.