Zoro Homepage

Alloy Steel Plate, 24 in L

  • Mfr # 40f.75x4-24

  • Zoro # G106903783


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Material Grade
4140
Width Tolerance
Not Rated
Shape
Plate
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.75x4-24
Zoro #
G106903783
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
Not Rated
Overall Length
24 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Material Grade
4140
Shape
Plate

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Width Tolerance Not Rated, Shape Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.