Zoro Homepage

Alloy Steel Plate, 36 in L, 5/16 in W

  • Mfr # 19259_36_0

  • Zoro # G206599855


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Overall Width
0 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19259_36_0
Zoro #
G206599855
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
0 in
Width Tolerance
+0.005 in
Overall Length
36 in
Thickness
0.25 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
94 HRB
Mechanical Finish
Mill
Tensile Strength
Not Rated
Shape
Plate
System of Measurement
Inch
Brinell Hardness
187 BHN
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
4142
Yield Strength
Not Rated
Appearance
Metallic
Thickness Tolerance
+/-0.001 in
Heat Treatment
Pre-Hardened
Tolerance Rating
Oversized
Machinability
50 %
Resistance Properties
Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4142, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5/16 in, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Yield Strength Not Rated, Fabrication Hot Rolled, Rockwell Hardness 94 HRB, Machinability 50 Percent, Tensile Strength Not Rated, Width Tolerance +0.005 in, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.