Zoro Homepage

Alloy Steel Plate, 36 in L, 8 in W

  • Mfr # 19252_36_0

  • Zoro # G406599808


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Overall Length
36 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19252_36_0
Zoro #
G406599808
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Width Tolerance
+0.005 in
Overall Width
8 in
Thickness
0.25 in

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
Not Rated
Heat Treatment
Pre-Hardened
Machinability
50 %
Fabrication
Hot Rolled
System of Measurement
Inch
Brinell Hardness
187 BHN
Appearance
Metallic
Mechanical Finish
Mill
Tolerance Rating
Oversized
Shape
Plate
Yield Strength
Not Rated
Material Grade
4142
Rockwell Hardness
94 HRB
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.001 in
Resistance Properties
Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4142, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Yield Strength Not Rated, Fabrication Hot Rolled, Rockwell Hardness 94 HRB, Machinability 50 Percent, Tensile Strength Not Rated, Width Tolerance +0.005 in, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.