Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Plate, 6 ft L

  • Mfr # 40f.75x4-72

  • Zoro # G306903750


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Width Tolerance
Not Rated
Shape
Plate
Overall Length
6 ft
Material Grade
4140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.75x4-72
Zoro #
G306903750
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
Not Rated
Overall Length
6 ft

Details

Item
Alloy Steel Plate
Material
Alloy Steel
Shape
Plate
Material Grade
4140

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Width Tolerance Not Rated, Shape Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.