Zoro Homepage

Alloy Steel Rectangle Bar, 12" L, 1 1/2" W

  • Mfr # 40F1X1.5-12

  • Zoro # G801917313


product price: $33.15
/ea

Key Features

Length
12 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F1X1.5-12
Zoro #
G801917313
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
1.5 in
Length
12 in
Overall Width
1 1/2 in
Length Tolerance
+/-1 in
Width Tolerance
-0.005 in
Overall Length
12 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Cold Finished
Standards
ASTM A304, ASTM A322, ASTM A331
Hardness Scale
BHN
Typical Hardness
217-248 BHN
Thickness Tolerance
0 in/-0.005 in
Typical Yield Strength (PSI)
60000 psi
Tensile Strength
95,000 psi
Straightness Tolerance
+/-0.002 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Heat Treatable
Heat Treatable
Brinell Hardness
217 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Appearance
Cold Finished
Tolerance Rating
Standard
Material Grade
4140
Heat Treatment
Annealed
Minimum Temperature
400 Degrees F
Shape
Rectangular
Mechanical Finish
Mill
Machinability
66 %
Yield Strength
60,000 psi
Maximum Temperature
1,300 Degrees F
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1 in, Thickness Tolerance 0 in/-0.005 in, Overall Length 12 in, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.