Zoro Homepage

Alloy Steel Rectangle Bar, 12" L, 1 3/4" W

  • Mfr # 40f1.25x1.75-12

  • Zoro # G806903793


product price: $71.99
/ea

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Rockwell Hardness
Not Rated
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f1.25x1.75-12
Zoro #
G806903793
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
-0.006 in
Overall Length
12 in
Overall Width
1 3/4 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Rockwell Hardness
Not Rated
Shape
Rectangular
Thickness Tolerance
0 in/-0.006 in
System of Measurement
Inch
Tolerance Rating
Standard
Material Grade
4140
Tensile Strength
95,000 psi
Heat Treatment
Annealed
Fabrication
Cold Rolled
Machinability
66 %
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
187 BHN
Yield Strength
60,000 psi
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.25 in, Thickness Tolerance 0 in/-0.006 in, Overall Length 12 in, Overall Width 1 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.