Zoro Homepage

Alloy Steel Rectangle Bar, 12" L, 3 1/2" W

  • Mfr # 40f.75x3.5-12

  • Zoro # G806903762


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.75x3.5-12
Zoro #
G806903762
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 1/2 in
Thickness
0.75 in
Overall Length
12 in
Width Tolerance
-0.008 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Shape
Rectangular
Heat Treatment
Annealed
Yield Strength
60,000 psi
Machinability
66 %
Brinell Hardness
187 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Thickness Tolerance
0 in/-0.008 in
Tolerance Rating
Standard
Tensile Strength
95,000 psi
Material Grade
4140
Mechanical Finish
Mill
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 12 in, Overall Width 3 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.