Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rectangle Bar, 18" L, 3/4" W

  • Mfr # 19141_18_0

  • Zoro # G406599501


product price: $43.69
/ea

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
System of Measurement
Inch
Appearance
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19141_18_0
Zoro #
G406599501
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.005 in
Thickness
0.1875 in
Overall Length
18 in
Overall Width
3/4 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
System of Measurement
Inch
Appearance
Metallic
Tensile Strength
Not Rated
Thickness Tolerance
+/-0.001 in
Fabrication
Hot Rolled
Brinell Hardness
187
Heat Treatable
Heat Treatable
Rockwell Hardness
94 HRB
Tolerance Rating
Standard
Mechanical Finish
Mill
Machinability
50 %
Shape
Rectangular
Yield Strength
Not Rated
Material Grade
4142
Heat Treatment
Pre-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.1875 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.