Zoro Homepage

Alloy Steel Rectangle Bar, 24 in L, 2 in W

  • Mfr # 42DF1.5X2-24

  • Zoro # G401917164


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42DF1.5X2-24
Zoro #
G401917164
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
2 in
Length
24 in
Width Tolerance
0 in/-0.125 in
Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
2 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
Heat Treated
Finish
De-Carb Free
Standards
ASTM A322
Typical Yield Strength (PSI)
93000 psi
Thickness Tolerance
+0.01 in/-0.045 in
Hardness Scale
Rc
Typical Hardness
C28-32
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
System of Measurement
Inch
Rockwell Hardness
28 HRC
Maximum Temperature
1,000 Degrees F
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Heat Treatment
Oil-Hardened
Shape
Rectangular
Tensile Strength
Not Rated
Brinell Hardness
261 BHN
Yield Strength
93,000 psi
Fabrication
Hot Rolled
Machinability
63 %
Material Grade
4142
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 1.5 in, Thickness Tolerance +0.01 in/-0.045 in, Overall Length 24 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261 BHN, Rockwell Hardness 28 HRC, Machinability 63 Percent, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.