Zoro Homepage

Alloy Steel Rectangle Bar, 24" L, 2 1/2" W

  • Mfr # 42DF.5X2.5-24

  • Zoro # G401917263


product price: $65.69
/ea

Key Features

Length
24 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42DF.5X2.5-24
Zoro #
G401917263
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
2.5 in
Length
24 in
Length Tolerance
+/-2 in
Width Tolerance
0 in/-0.125 in
Overall Length
24 in
Overall Width
2 1/2 in

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +0.01 in/-0.045 in, Overall Length 24 in, Overall Width 2 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261 BHN, Rockwell Hardness 28 HRC, Machinability 63 Percent, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.