Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rectangle Bar, 24" L, 3 1/2" W

  • Mfr # 40f1.25x3.5-24

  • Zoro # G106903806


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatable
Heat Treatable
Machinability
66 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f1.25x3.5-24
Zoro #
G106903806
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
-0.008 in
Overall Width
3 1/2 in
Thickness
1.25 in
Overall Length
24 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatable
Heat Treatable
Machinability
66 %
Yield Strength
60,000 psi
Fabrication
Cold Rolled
Material Grade
4140
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
Heat Treatment
Annealed
Shape
Rectangular
System of Measurement
Inch
Thickness Tolerance
0 in/-0.008 in
Mechanical Finish
Mill
Brinell Hardness
187 BHN
Tensile Strength
95,000 psi
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.25 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 24 in, Overall Width 3 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.