Zoro Homepage

Alloy Steel Rectangle Bar, 36 in L, 6 in W

  • Mfr # 9664_6_36

  • Zoro # G602644906


product price: $36.19
/ea

Key Features

Width
6 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4130
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9664_6_36
Zoro #
G602644906
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.071 in
Width
6 in
Length
36 in
Length Tolerance
Not Rated
Width Tolerance
Not Rated
Overall Length
36 in
Overall Width
6 in

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4130, Thickness 0.071 in, Thickness Tolerance +/-0.009 in, Overall Length 36 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 81,000 psi, Brinell Hardness 156 BHN, Rockwell Hardness 82 HRB, Machinability 70 Percent, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.