Zoro Homepage

Alloy Steel Rectangle Bar, 36" L, 1 1/2" W

  • Mfr # 42DF1X1.5-36

  • Zoro # G101917341


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42DF1X1.5-36
Zoro #
G101917341
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
1.5 in
Length
36 in
Length Tolerance
+/-3 in
Width Tolerance
0 in/-0.125 in
Overall Length
36 in
Overall Width
1 1/2 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
Heat Treated
Finish
De-Carb Free
Standards
ASTM A322
Thickness Tolerance
+0.01 in/-0.045 in
Hardness Scale
Rc
Typical Yield Strength (PSI)
93000 psi
Typical Hardness
C28-32
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Heat Treatment
Oil-Hardened
Brinell Hardness
261 BHN
Machinability
63 %
Rockwell Hardness
28 HRC
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
93,000 psi
Material Grade
4142
Tensile Strength
Not Rated
Shape
Rectangular
Tolerance Rating
Standard
Maximum Temperature
1,000 Degrees F
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 1 in, Thickness Tolerance +0.01 in/-0.045 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261 BHN, Rockwell Hardness 28 HRC, Machinability 63 Percent, Standards ASTM A322, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.