Shop ZORO SELECT

Alloy Steel Rectangle Bar, 36" L, 1/2" W

  • Mfr # 19130_36_0
  • Zoro # G306599359

product price: 
$
96.79
/ea

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Machinability
50 %
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19130_36_0
Zoro #
G306599359
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.3125 in
Overall Length
36 in
Overall Width
1/2 in
Width Tolerance
+0.005 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Machinability
50 %
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Tensile Strength
Not Rated
Thickness Tolerance
+/-0.001 in
Yield Strength
Not Rated
Appearance
Metallic
Material Grade
4142
Heat Treatment
Pre-Hardened
Brinell Hardness
187
Tolerance Rating
Standard
Fabrication
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
94 HRB
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.3125 in, Thickness Tolerance +/-0.001 in, Length 36 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.