Alloy Steel Rectangle Bar, 36" L, 3/4" W
- Mfr # 19143_36_0
- Zoro # G006599475
product price:Â
$
99.59
/ea
Key Features
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Appearance
Metallic
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19143_36_0
- Zoro #
- G006599475
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Rectangular Bar
- Material
- Alloy Steel
- Temper
- O
- Standards
- ASTM A322
- Appearance
- Metallic
- Shape
- Rectangular
- Brinell Hardness
- 187
- Rockwell Hardness
- 94 HRB
- Machinability
- 50 %
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Yield Strength
- Not Rated
- Includes Material Certificate
- Material Certificate with Lot Number
- Tolerance Rating
- Standard
- Tensile Strength
- Not Rated
- Material Grade
- 4142
- Heat Treatment
- Pre-Hardened
- Thickness Tolerance
- +/-0.001 in
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Wear-Resistant
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Width
- 3/4 in
- Overall Length
- 36 in
- Thickness
- 0.3125 in
- Width Tolerance
- +0.005 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.3125 in, Thickness Tolerance +/-0.001 in, Length 36 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.