Alloy Steel Rectangle Bar, 36" L, 3/8" W

  • Mfr # 19121_36_0
  • Zoro # G506599326
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Rockwell Hardness
94 HRB
Thickness
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19121_36_0
Zoro #
G506599326
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Overall Length
36 in
Width Tolerance
+0.005 in
Overall Width
3/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Rockwell Hardness
94 HRB
Heat Treatment
Pre-Hardened
Yield Strength
Not Rated
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Appearance
Metallic
Fabrication
Hot Rolled
Tolerance Rating
Standard
Machinability
50 %
Heat Treatable
Heat Treatable
Brinell Hardness
187
Tensile Strength
Not Rated
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Material Grade
4142
Resistance Properties
Wear-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.125 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3/8 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews