Shop ZORO SELECT

Alloy Steel Rectangle Bar, 6 ft L, 3 in W

  • Mfr # 19212_72_0
  • Zoro # G306599267

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Rockwell Hardness
94 HRB
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19212_72_0
Zoro #
G306599267
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 in
Thickness
0.5 in
Overall Length
6 ft
Width Tolerance
+0.005 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Rockwell Hardness
94 HRB
Shape
Rectangular
Yield Strength
Not Rated
Tolerance Rating
Standard
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Pre-Hardened
Heat Treatable
Heat Treatable
Material Grade
4142
Machinability
50 %
Tensile Strength
Not Rated
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.001 in
Appearance
Metallic
Brinell Hardness
187
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Length 6 ft, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.