Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rectangle Bar, 6 ft L, 6 in W

  • Mfr # 19246_72_0

  • Zoro # G606599721


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Overall Length
6 ft
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19246_72_0
Zoro #
G606599721
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Thickness
0.3125 in
Width Tolerance
+0.005 in
Overall Width
6 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Tolerance Rating
Standard
Tensile Strength
Not Rated
Appearance
Metallic
Heat Treatable
Heat Treatable
Heat Treatment
Pre-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.001 in
Mechanical Finish
Mill
Shape
Rectangular
Machinability
50 %
Fabrication
Hot Rolled
System of Measurement
Inch
Brinell Hardness
187
Yield Strength
Not Rated
Rockwell Hardness
94 HRB
Material Grade
4142
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.3125 in, Thickness Tolerance +/-0.001 in, Overall Length 6 ft, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.