Zoro Homepage

Alloy Steel Rectangle Bar, 6 in L, 1 in W

  • Mfr # 40F.5X1-6

  • Zoro # G401917126


product price: $13.89
/ea

Key Features

Length
6 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F.5X1-6
Zoro #
G401917126
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
1 in
Length
6 in
Overall Width
1 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.005 in
Overall Length
6 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Cold Finished
Standards
ASTM A304, ASTM A322, ASTM A331
Typical Yield Strength (PSI)
60000 psi
Thickness Tolerance
0 in/-0.004 in
Typical Hardness
217-248 BHN
Hardness Scale
BHN
Tensile Strength
95,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.002 in/ft
Brinell Hardness
217 BHN
Minimum Temperature
400 Degrees F
Heat Treatment
Annealed
Tolerance Rating
Standard
Machinability
66 %
Yield Strength
60,000 psi
Rockwell Hardness
Not Rated
Material Grade
4140
Shape
Rectangular
Fabrication
Cold Rolled
Maximum Temperature
1,300 Degrees F
Mechanical Finish
Mill
System of Measurement
Inch
Appearance
Cold Finished
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.5 in, Thickness Tolerance 0 in/-0.004 in, Overall Length 6 in, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.