Zoro Homepage

Alloy Steel Rectangle Bar, 6' L, 3 1/2" W

  • Mfr # 40f2.5x3.5-72

  • Zoro # G706903763


product price: $1,052.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Tolerance Rating
Standard
Brinell Hardness
187 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f2.5x3.5-72
Zoro #
G706903763
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Thickness
2.5 in
Width Tolerance
-0.008 in
Overall Width
3 1/2 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A304, ASTM A322, ASTM A331
Tolerance Rating
Standard
Brinell Hardness
187 BHN
Yield Strength
60,000 psi
Material Grade
4140
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Tensile Strength
95,000 psi
Machinability
66 %
Thickness Tolerance
0 in/-0.008 in
Shape
Rectangular
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 2.5 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 6 ft, Overall Width 3 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.