Zoro Homepage

Alloy Steel Rod, 12 ft L, 15/16" dia.

  • Mfr # 24762_144_0

  • Zoro # G816339568


product price: $458.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24762_144_0
Zoro #
G816339568
UPC #
-
Country of Origin
Multiple

Details

Item
Alloy Steel Round Bar 4130

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 12 ft, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 15/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Tensile Strength 97,000 psi, Includes Material Certificate Material Test Report, Standards AMS-6348, AMS-6370, AMS/MIL-S-6758, Length Tolerance Not Applicable, Shape Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.