Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Rod, 12 ft L, 1/8" dia.
- Mfr # 25938_144_0
- Zoro # G216339595
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Includes Material Certificate
Material Test Report
Fabrication
Cold Rolled
Material Grade
4130
Tensile Strength
97,000 psi
Heat Treatment
Air-Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25938_144_0
- Zoro #
- G216339595
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter Tolerance
- +/-0.004 in
- Overall Length
- 12 ft
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Alloy Steel Rod
- Includes Material Certificate
- Material Test Report
- Fabrication
- Cold Rolled
- Material Grade
- 4130
- Tensile Strength
- 97,000 psi
- Heat Treatment
- Air-Hardened
- Elongation
- 26 %
- Shape
- Rod
- Mechanical Finish
- Mill
- Brinell Hardness
- 197 BHN
- Standards
- AMS-6348, AMS-6370, AMS/MIL-S-6758, ASTM-A108
- Resistance Properties
- Impact-Resistant
- Material
- Alloy Steel
- Yield Strength
- 63,000 psi
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Rockwell Hardness
- 92 HRB
- Shell Material
- Alloy Steel
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 12 ft, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Tensile Strength 97,000 psi, Includes Material Certificate Material Test Report, Standards AMS-6348, AMS-6370, AMS/MIL-S-6758, ASTM-A108, Length Tolerance Not Applicable, Shape Rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.