Zoro Homepage

Alloy Steel Rod, 12 ft L, 2 3/4" dia.

  • Mfr # 15018_144_0

  • Zoro # G416339777


product price: $1,499.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15018_144_0
Zoro #
G416339777
UPC #
-
Country of Origin
Multiple

Details

Item
Alloy Steel Round Bar 8620

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/-0.005 in, Yield Strength 52,000 psi, Fabrication Cold Rolled, Rockwell Hardness 89 HRB, Brinell Hardness 183 BHN, Machinability 66 Percent, Tensile Strength 92,000 psi, Includes Material Certificate Material Test Report, Standards ASTM-A108, Length Tolerance Not Applicable, Shape Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.