Zoro Homepage

Alloy Steel Rod, 12 ft L, 3 1/2" dia.

  • Mfr # 7408_144_0

  • Zoro # G816339889


product price: $2,924.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7408_144_0
Zoro #
G816339889
UPC #
-
Country of Origin
Multiple

Details

Item
Alloy Steel Round Bar 4340

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 12 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.047 in, Yield Strength 125,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Test Report, Standards AMS-6415, AMS-6484, ASTM-A29, ASTM-A322

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.